LEAN WALL Frameless, Enamelled Steel, White, WxH 980 X 2216mm, 1 Panel

Order Code: ZT2702524S

£1,199.99 Inc VAT (20%)


Description

LEAN WALL frameless, enamelled steel, white, WxH 980 x 2216 mm, 1 panel. Product type = whiteboards, endless. Model = 1 panel. Finish = enamelled. Feature = frameless, magnetic, can be written on. Board width = 980 mm. Board height = 2180 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 2216 mm. Depth = 30 mm. Frame thickness = 30 mm. Width = 980 mm. Frame colour = white, black. Frame material = rubber. Weight = 34 kg. The flexible solution for walls onto which nothing may, or can, be screwed - no walls will be damaged by this board. Simply lean against the wall or cupboard and the meeting can start. Very stable due to the solid core inside the board, which does not bend or reverberate when you are writing. High quality, scratch resistant board surface made of enamelled steel, magnetic, can be written on and dry wiped. Multiple panels can be interconnected using magnetic plates on the rear (supplied complete when 2 panels or more are ordered) The panels give you an almost seamless working and writing surface almost 4 metres in length. Lifetime guarantee on the ability to wipe the enamel surface clean. Ideal for communication and meeting areas, team meetings, stand-up meetings, think tank spaces, training and workshop rooms. The large writing surfaces promote teamwork and provide an optimum overview of projects. Does your organisation use temporary office spaces? Or would you like to implement a versatile indoor design concept? There are several reasons to work with a whiteboard that is not permanently fixed to the wall. CHAMELEON LEAN WALL also makes a great solution for buildings with many glass walls. Particular attention has been paid to giving the rear of the panel an attractive finish for these buildings in particular. The thick top and bottom edge made of rubber protects both the wall and the floor, and ensures a good grip. For those who need a larger whiteboard, multiple CHAMELEON LEAN WALL can be interconnected using magnetic plates on the rear to create a large whiteboard without the need for a single screw. CHAMELEON LEAN WALL is guaranteed to last a lifetime, so it can easily be taken along to any new building or room. Lifetime guarantee on the board surface (write and wipe guarantee) due to stoving of the enamel coating at approx. 800 °C. Custom dimensions exact to the cm and boards individually printed in accordance with your specifications available on request.

See full description
Specifications for LEAN WALL Frameless, Enamelled Steel, White, WxH 980 X 2216mm, 1 Panel
  • Product Type
    Whiteboards, Endless
  • Finish
    Enamelled
  • Width
    980mm
  • Height
    2216mm
  • Weight
    34kg
  • Depth
    30mm
  • Colour of Writing Board
    White
  • Board Width
    980mm
  • Frame Thickness
    30mm
  • Writing Board Material
    Sheet Steel
  • Board Height
    2180mm
  • Frame Material
    Rubber
  • Frame Colour
    White/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome