Loop Magnetic Whiteboard Lacquered Steel Surface Frameless - 240x100cm
0
1
2
3
4

Loop Magnetic Whiteboard Lacquered Steel Surface Frameless - 240x100cm

Order Code: ZT5689953S

£299.99 Inc VAT (20%)


Description

A whiteboard that embodies the perfect blend of functionality, sustainability, and team collaboration. Designed to enhance creative and productive workflows, this product stands out in the modern workspace with its magnetic lacquered steel surface and frameless design, offering a superior user experience.
This whiteboard features a high-quality magnetic lacquered steel surface, designed for durability and versatility. This not only provides an exceptional writing experience but also allows for the use of magnets to attach notes, documents, and other visual aids, facilitating an interactive and engaging collaborative environment. The frameless design allows multiple panels to be connected side by side without any interruptions, creating a limitless canvas for brainstorming, project mapping, and dynamic presentations.
The choice of materials and the product's rollable shipping design for larger sizes (240cm and 180cm) reflects our dedication to reducing both ecological impact and transportation costs.
The Loop Whiteboard eradicates boundaries to creativity with its expansive, continuous writing space. The ability to mount panels side by side without gaps encourages the flow of ideas across a broad canvas, making it the ideal solution for teams to collaborate without constraints.

See full description
Specifications for Loop Magnetic Whiteboard Lacquered Steel Surface Frameless - 240x100cm
  • Colour
    White
  • Type
    Magnetic Whiteboard