Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Whiteboards
Magiboards Slim Magnetic Whiteboard Aluminium Frame 1500x1200mm
Order Code:
ZT1258795P
£149.99
Inc VAT (20%)
£163.99
8.5% off
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/whiteboards/magiboards-slim-magnetic-whiteboard-aluminium-frame-1500x1200mm/p/ZT1258795P
Add to quotation
View all Whiteboards
Description
Magiboards Slim Magnetic Whiteboard Aluminium Frame 1500x1200mm Slim frame Magnetic Whiteboard
Tags:
#ReducedPrice
Specifications
Specifications for Magiboards Slim Magnetic Whiteboard Aluminium Frame 1500x1200mm
Type
Drywipe Boards
MFR Part No.
31928MA
Frame Colour
White
Size
1500 x 1000mm
Colour
White
Board Type
Magnetic Board
Frame Type
Aluminium
Fixing Method
Wall Mounted Board
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome