0
1
2
3
4
5
6
7
8

Magnetic Weekly Organizer 585x190mm

Order Code: ZT1060528S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

For all your planning needs, the Rexel Weekly Organiser is a convenient combination board for planning your weekly activities; it encompasses a handy cork strip that accepts drawing pins, along with a magnetic drywipe board that has a segment for each day of the week. The board has an aluminium frame and is 585mm x 190mm in size. Includes one black magnetic rewritable marker with eraser, mounting magnets and foam adhesive tape.

See full description
Specifications for Magnetic Weekly Organizer 585x190mm
  • Width
    188mm
  • Weight
    0.37kg
  • Colour
    Grey
  • Depth
    597mm
  • Height
    15mm
  • Frame Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome