Magnetic Whiteboard A3 Gridded (Pack of 5) MBA3/5

Order Code: ZT1541273S

£59.99 Inc VAT (20%)


Description

Make lessons stick with Show-me magnetic whiteboards. Each whiteboard features a gridline pattern on one side with a plain reverse. Both sides are magnetic and drywipe, with a steel writing surface that won't leave ghosting. And, thanks to the multi-coloured frame for extra strength and longevity, you can even take learning out of the classroom. Pack contains 5 x A3 gridded/plain magnetic whiteboards. Accessories available separately.
Size: A3
Magnetic drywipe surface
One side plain, one side gridded
Great for use in classrooms
Rainbow frame
Pack of 5

See full description
Specifications for Magnetic Whiteboard A3 Gridded (Pack of 5) MBA3/5
  • Weight
    2.68kg
  • MFR Part No.
    EG60254
  • Colour
    Multi-coloured
  • Material
    Steel
  • Product Type
    Magnetic Whiteboard
  • Size
    A3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome