Magnetowand Set, Metal Panels Under Wallpaper, 20 Panels = 5 m²

Order Code: ZT2721006S

£229.99 Inc VAT (20%)


Description

magnetowand set, metal panels under wallpaper, 20 panels = 5 m². Supplied = assembled. Product type = magnetic boards. Finish = metal. Feature = magnetic. Quantity of panels = 20 pcs. Width = 500 mm. Height = 500 mm. Depth = 0.5 mm. Weight = 19.2 kg. Colour of writing board = silver. magnetowand gives you oversized presentation surfaces. When installed under the wallpaper, magnetowand turns any commercially available wallpaper into magnetic wallpaper and a magnetic wall. Plenty of space for attaching drawings, building plans, photos or posters practically and securely using magnets, without having to damage the surface using pins, tacks or adhesive tape. In order to create larger, magnetic wall surfaces, magnetowand is invisibly bonded under the wallpaper. A professional substitute for magnetic wallpaper. magnetowand are corrosion resistant, tempered metal panels in grey: 500 x 500 mm in size, approx. 0.5 mm thick. Notes, plans, layouts, cartons etc. can be effortlessly kept organised and attached to otherwise unused walls using magnets. Adhesive, toothed spatula and filling compound are NOT included.

See full description
Specifications for Magnetowand Set, Metal Panels Under Wallpaper, 20 Panels = 5 m²
  • Product Type
    Magnetic Boards
  • Finish
    Metal
  • Width
    500mm
  • Depth
    0.5mm
  • Height
    500mm
  • Weight
    19.2kg
  • Supplied
    Assembled
  • Colour of Writing Board
    Silver
  • Features
    Magnetic
  • Quantity of Panels
    20