MAULoffice Flip-Chart Mobile on Four Legs Height 2015 mm Board Height 1000 mm White

Order Code: ZT4132157S

£449.99 Inc VAT (20%)


Description

MAULoffice flip-chart, mobile on four legs, height 2015 mm, board height 1000 mm, white. Supplied = partially assembled. Fittings = tray. Board width = 700 mm. Board height = 1000 mm. Model = magnetic, mobile. Colour of writing board = white. Material of writing board = steel, powder coated. Frame design = with castors, lockable. Frame material = aluminium. Height adjustment range = 1250-2015 mm. Depth = 660 mm. Overall height = 2015 mm. Weight = 9.56 kg. Product type = flip-charts, mobile. Easy and quick to set up: fold out - push board up - ready. Board infinitely height adjustable from the front from 1250 to 2015 mm. Highly mobile - particularly easy to transport due to double castors. Work standing or sitting, e.g. also for wheelchair users or children. Height adjustment designed to lock using heavy duty clamp screws. Easy to carry, folds together when not in use for space saving storage. Four legged frame ensures particularly high stability. Modern design in elegant white. Extremely robust and stable, board made of strong 0.9 mm steel, with triple edged sides for stabilisation. Frame made of high quality aluminium profile, 35 x 20 mm. Pen tray extends across the entire width for markers and larger accessories. Pad holder, individual horizontal adjustment for all standard pad formats. Cover plate made of 1 mm steel is also a tear edge for the paper, and spring washers ensure it is held in any position required.

See full description
Specifications for MAULoffice Flip-Chart Mobile on Four Legs Height 2015 mm Board Height 1000 mm White
  • Product Type
    Flip-Charts, Mobile
  • Finish
    Powder coat
  • Adjustable Height Range
    1250-2015mm
  • Frame Material
    Aluminium
  • Board Colour
    White
  • Depth
    660mm
  • Board Width
    700mm
  • Board Height
    1000mm
  • Overall Height
    2015mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome