Mobile Board Frame, For Board Up To 1000mm High, For Board Width 900 - 1500mm

Order Code: ZT2745770S

£359.99 Inc VAT (20%)


Description

Mobile board frame, for board up to 1000 mm high, for board width 900 - 1500 mm. Supplied = flat pack. Length = 840 mm. Width = 670 mm. Height = 1500 mm. For width = 900 - 1500 mm. Wheel fittings = 4 swivel castors 2 with wheel stops. Material = rectangular steel pipe. Product type = board frames. Weight = 9 kg. Finish = painted. Colour = white. Application = for boards. For boards up to a height of 1000 mm. Can be fixed at three different heights. Solid metal construction, painted white. 4 swivel castors, 2 with wheel stops.

See full description
Specifications for Mobile Board Frame, For Board Up To 1000mm High, For Board Width 900 - 1500mm
  • Frame Colour
    White
  • Product Type
    Board Frames
  • Finish
    Painted
  • Supplied
    Flat Pack
  • Height
    1500mm
  • Width
    670mm
  • Colour
    White
  • Material
    Rectangular Steel Pipe
  • Weight
    9kg
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Length
    840mm
  • For Width
    900 - 1500mm
  • Applications
    Boards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome