Mobile Designer Writing Board, Glass Surface, WxH 887 X 1924mm, Blue

Order Code: ZT2744289S

£2,699.99 Inc VAT (20%)


Description

Mobile designer writing board, glass surface, WxH 887 x 1924 mm, blue. Supplied = pre-assembled, final assembly by customer. Finish = glass. Feature = can be written on both sides, mobile, magnetic. Wheel fittings = 4 castors. Board height = 1800 mm. Colour of writing board = blue. Material of writing board = glass. Height = 1924 mm. Depth = 533 mm. Frame thickness = 34 mm. Width = 887 mm. Base colour = blue. Frame material = aluminium. Base material = steel, powder coated. Weight = 54.5 kg. A real eyecatcher in the office with a stylish design and brilliant colours. Suitable for glass board magnets. High quality manufacturing meets a stylish design - ideal for modern office environments. The front and back can be written on with board marker pens and dry wipe felt tip pens. The recessed, transparent skate rollers make it look like the writing board is hovering above the floor, both on hard and on soft floors. Ideal for communication and meeting areas, think-tank spaces, training and workshop rooms, educational facilities, laboratories. These elegant and modern writing boards captivate with their design and functionality, and the different colours allow them to adapt to the furnishings and surroundings accordingly. With an eye for aesthetics, great attention was paid to functional details. The steel foot construction and the aluminium frame around the board are powder coated with a matt finish, which lends the product an elegant accent. This makes the board a real eyecatcher which still blends into the furnishing harmoniously. The writing board is mobile and can be used at any workplace where it is required. The genuine buffalo leather pull loop integrated into the side of the aluminium frame provides an attractive contrast to the writing surface. The advantages of a mobile, free standing writing board can be enjoyed in open plan offices, above all, in which desks are not usually pushed up against a wall. The magnetic writing surface on both sides is made of 4 mm thick, hardened safety glass with rounded corners. Very durable due to the stoving of the enamel layer at approx. 800 °C.

See full description
Specifications for Mobile Designer Writing Board, Glass Surface, WxH 887 X 1924mm, Blue
  • Finish
    Glass
  • Width
    887mm
  • Weight
    54.5kg
  • Height
    1924mm
  • Wheel Fittings
    4 Castors
  • Depth
    533mm
  • Base Material
    Steel Powder Coated
  • Frame Thickness
    34mm
  • Base Colour
    Blue
  • Writing Board Material
    Glass
  • Board Height
    1800mm
  • Frame Material
    Aluminium
  • Colour of Writing Board
    Blue