Mobile Designer Writing Board, Sheet Steel, Enamel, WxH 887 X 1924mm, White

Order Code: ZT2744271S

£2,599.99 Inc VAT (20%)


Description

Mobile designer writing board, sheet steel, enamel, WxH 887 x 1924 mm, white. Supplied = pre-assembled, final assembly by customer. Finish = enamelled. Feature = can be written on both sides, mobile, magnetic. Wheel fittings = 4 castors. Board height = 1800 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1924 mm. Depth = 533 mm. Frame thickness = 34 mm. Width = 887 mm. Base colour = white. Frame material = aluminium. Base material = steel, powder coated. Weight = 46.3 kg. For highly intensive use, scratch resistant. Extremely durable board surfaces due to stoving of the enamel coating at approx. 800 °C. Magnetic writing surface on both sides, can be written on a dry wiped. High quality manufacturing meets a stylish design - ideal for modern office environments. The front and back can be written on with board marker pens and dry wipe felt tip pens. The recessed, transparent skate rollers make it look like the writing board is hovering above the floor, both on hard and on soft floors. Ideal for communication and meeting areas, think-tank spaces, training and workshop rooms, educational facilities, laboratories. These elegant and modern writing boards captivate with their design and functionality, and the different colours allow them to adapt to the furnishings and surroundings accordingly. With an eye for aesthetics, great attention was paid to functional details. The steel foot construction and the aluminium frame around the board are powder coated with a matt finish, which lends the product an elegant accent. This makes the board a real eyecatcher which still blends into the furnishing harmoniously. The writing board is mobile and can be used at any workplace where it is required. The genuine buffalo leather pull loop integrated into the side of the aluminium frame provides an attractive contrast to the writing surface. The advantages of a mobile, free standing writing board can be enjoyed in open plan offices, above all, in which desks are not usually pushed up against a wall. The magnetic writing surfaces on both sides are made of white enamelled sheet steel, and feature rounded corners. Very durable due to the stoving of the enamel layer at approx. 800 °C.

See full description
Specifications for Mobile Designer Writing Board, Sheet Steel, Enamel, WxH 887 X 1924mm, White
  • Finish
    Enamelled
  • Depth
    533mm
  • Width
    887mm
  • Height
    1924mm
  • Wheel Fittings
    4 Castors
  • Weight
    46.3kg
  • Colour of Writing Board
    White
  • Base Material
    Steel Powder Coated
  • Frame Material
    Aluminium
  • Frame Thickness
    34mm
  • Board Height
    1800mm
  • Base Colour
    White
  • Writing Board Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome