Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Whiteboards
Mobile Double Sided Magnetic Floor Standing Whiteboard 1200x900mm White - TW5468
By Twinco
Order Code:
ZT4189022S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/whiteboards/mobile-double-sided-magnetic-floor-standing-whiteboard-1200x900mm-white-tw5468/p/ZT4189022S
Add to quotation
View all Whiteboards
Description
Twinco Mobile boards make it easier for you
Specifications
Technical Information
Specifications for Mobile Double Sided Magnetic Floor Standing Whiteboard 1200x900mm White - TW5468
Frame Colour
Silver
Weight
11.6kg
Colour
White
Size
1200x900mm
Product Type
Drywipe Boards
Frame Type
Aluminium
Board Type
Magnetic Board
Board Surface
Lacquered Steel
Fixing Method
Mobile Board
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome