Mobile Folding Board, Sheet Steel, Coated, WxH 1500 X 1000mm

Order Code: ZT2716898S

£1,499.99 Inc VAT (20%)


Description

Mobile folding board, sheet steel, coated, WxH 1500 x 1000 mm. Supplied = flat pack. Finish = coated. Feature = folding, mobile, magnetic, can be written on both sides. Fittings = storage tray. Wheel fittings = 4 double swivel castors with wheel stops. Board width = 1500 mm. Board height = 1000 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1950 mm. Depth = 650 mm. Frame thickness = 1.3 mm. Width = 1580 mm. Base colour = silver. Weight = 39.5 kg. Writing surface up to 6 m² on smallest possible space. Six sides to write on. Two fold out side boards. Sturdy metal hinges. Work surfaces made of plastic coated sheet steel. Magnetic, can be written on and dry wiped. Sturdy, convex profile. Sturdy, grey corner connectors. Particularly stable frame, powder coated in silver colour. Attractive frame made of silver anodised aluminium. Board effortless to roll away, double swivel castors with wheel stops. The practical folding board made by MAUL makes an impression with its quality and easy of use. Anyone who requires plenty of writing surface in the smallest of spaces will find this model to be exactly right. Six sides to write on with hinged door technology to provide plenty of space - sturdy hinges ensure all surfaces are convenient to write on. The double swivel castors make the robust, silver frame easy to move - the castors can be easily and safely locked when using the magnetic, write-on work surface. Depending on the extent of your work, you can keep the board closed at a width of just 1.50 m, while opening the side boards doubles the width and provides a whole 6 m² of space for your notes. Board size 1000 x 1500 mm. Side boards 1000 x 750 mm each. External dims, closed, 1580 x 1950 x 650 mm.

See full description
Specifications for Mobile Folding Board, Sheet Steel, Coated, WxH 1500 X 1000mm
  • Finish
    Coated
  • Depth
    650mm
  • Width
    1580mm
  • Supplied
    Flat Pack
  • Weight
    39.5kg
  • Height
    1950mm
  • Writing Board Material
    Sheet Steel
  • Colour of Writing Board
    White
  • Base Colour
    Silver
  • Frame Thickness
    1.3mm
  • Board Width
    1500mm
  • Board Height
    1000mm
  • Fittings
    Storage Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome