Mobile Folding Board, Sheet Steel, Enamel, WxH 3000 X 1890mm

Order Code: ZT2723930S

£1,599.99 Inc VAT (20%)


Description

Mobile folding board, sheet steel, enamel, WxH 3000 x 1890 mm. Supplied = flat pack. Finish = enamelled. Feature = folding, mobile, magnetic, can be written on both sides. Fittings = storage tray. Wheel fittings = 4 swivel castors with wheel stops. Board width = 1500 mm. Board height = 1000 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1890 mm. Depth = 670 mm. Frame thickness = 19 mm. Width = 3000 mm. Width, closed = 1500 mm. Base colour = white. Base material = steel, powder coated. Weight = 36 kg. 5 sides to write on provide an enormous amount of space for every type of presentation and lecture. For very intensive use, durable, e3 certified and 99% recyclable. The board surfaces are magnetic, can be written on and dry wiped. The e3 enamelled surface is resistant to scratches and resistant to bacteria and chemicals. White enamelled board surface for demanding everyday use. Full length, 100 mm deep tray. A height of 1890 mm and the 4 easy rolling swivel castors with wheel stops also enable transport in lifts and through doors. Depth of wheeled base 660 mm. All round aluminium frame, silver anodised with rounded plastic corners. Folding side boards on sturdy, easy folding hinges for a long and dependable service life. Very durable due to the stoving of the enamel layer at approx. 800 °C. Custom dimensions and other board surfaces (Combinations) are available upon request.

See full description
Specifications for Mobile Folding Board, Sheet Steel, Enamel, WxH 3000 X 1890mm
  • Finish
    Enamelled
  • Supplied
    Flat Pack
  • Height
    1890mm
  • Weight
    36kg
  • Wheel Fittings
    4 Swivel Castors with Wheel Stops
  • Width
    3000mm
  • Depth
    670mm
  • Board Width
    1500mm
  • Writing Board Material
    Sheet Steel
  • Board Height
    1000mm
  • Base Colour
    White
  • Base Material
    Steel Powder Coated
  • Fittings
    Storage Tray
  • Width, Closed
    1500mm
  • Frame Thickness
    19mm
  • Colour of Writing Board
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome