Mobile Folding Board, Sheet Steel, Enamel, WxH 4000 X 1890mm

Order Code: ZT2723969S

£1,699.99 Inc VAT (20%)


Description

Mobile folding board, sheet steel, enamel, WxH 4000 x 1890 mm. Supplied = flat pack. Finish = enamelled. Feature = folding, mobile, magnetic, can be written on both sides. Fittings = storage tray. Wheel fittings = 4 swivel castors with wheel stops. Board width = 2000 mm. Board height = 1000 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1890 mm. Depth = 670 mm. Frame thickness = 19 mm. Width = 4000 mm. Width, closed = 2000 mm. Base colour = white. Base material = steel, powder coated. Weight = 46.4 kg. 5 sides to write on provide an enormous amount of space for every type of presentation and lecture. For very intensive use, durable, e3 certified and 99% recyclable. The board surfaces are magnetic, can be written on and dry wiped. The e3 enamelled surface is resistant to scratches and resistant to bacteria and chemicals. White enamelled board surface for demanding everyday use. Full length, 100 mm deep tray. A height of 1890 mm and the 4 easy rolling swivel castors with wheel stops also enable transport in lifts and through doors. Depth of wheeled base 660 mm. All round aluminium frame, silver anodised with rounded plastic corners. Folding side boards on sturdy, easy folding hinges for a long and dependable service life. Very durable due to the stoving of the enamel layer at approx. 800 °C. Custom dimensions and other board surfaces (Combinations) are available upon request.

See full description
Specifications for Mobile Folding Board, Sheet Steel, Enamel, WxH 4000 X 1890mm
  • Finish
    Enamelled
  • Weight
    46.4kg
  • Height
    1890mm
  • Width
    4000mm
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Swivel Castors with Wheel Stops
  • Depth
    670mm
  • Base Material
    Steel Powder Coated
  • Width, Closed
    2000mm
  • Board Width
    2000mm
  • Frame Thickness
    19mm
  • Fittings
    Storage Tray
  • Base Colour
    White
  • Writing Board Material
    Sheet Steel
  • Colour of Writing Board
    White
  • Board Height
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome