Mobile Folding Wall, Acrylic Glass, With 3 Surfaces, HxWxD 1905 X 3074 X 500mm

Order Code: ZT2698289S

£1,999.99 Inc VAT (20%)


Description

Mobile folding wall, made of acrylic glass, with 3 surfaces, HxWxD 1905 x 3074 x 500 mm. Supplied = partially assembled. Overall height = 1905 mm. Overall width = 3074 mm. Overall depth = 500 mm. Frame material = anodised aluminium. Frame colour = white aluminium RAL 9006. Frame thickness = 19 mm. Panel material = acrylic glass. Panel colour = clear. Panel thickness = 5 mm. Wheel fittings = 6 double swivel castors with wheel stops. External dimensions when folded = 1905x500x1018 mm. Panel height = 1800 mm. Panel width = 1000 mm. Vision panel dimensions = 1784x987 mm. Weight = 42 kg. Product type = partitions. Clear, transparent pane for protection from droplet infections. Can be folded for space saving storage. Swivel castors make the board easy to move from room to room. Suitable as a sneeze and cough guard, splash guard, virus protection, as protective glass or as a screen. The solution for more hygiene and safety for you, your employees and customers. Suitable for versatile use, easy to clean and to disinfect. Board surfaces with an all round aluminium frame, silver anodised. Solid wheeled base, powder coated in white aluminium RAL 9006 with double swivel castors with wheel stops. Consisting of three board surfaces which can be folded open and shut. Special hinges allow the side boards to be folded on both sides by 360° in total. Dimensions: Board surfaces each WxH 1008 x 1800 mm. Unfolded, incl. castors: height x width x depth 1905 x 3074 x 500 mm. Folded: height x width x depth 1905 x 1018 x 500 mm. Custom dimensions or model for wall mounting available upon request.

See full description
Specifications for Mobile Folding Wall, Acrylic Glass, With 3 Surfaces, HxWxD 1905 X 3074 X 500mm
  • Product Type
    Partitions
  • Weight
    42kg
  • Supplied
    Partially Assembled
  • Overall Width
    3074mm
  • Overall Height
    1905mm
  • Overall Depth
    500mm
  • Panel Thickness
    5mm
  • Panel Material
    Acrylic Glass
  • Panel Width
    1000mm
  • Panel Height
    1800mm
  • Vision Panel Dimensions
    1784x987mm
  • Frame Material
    Anodised Aluminium
  • Panel Colour
    Clear
  • Frame Thickness
    19mm
  • Frame Colour
    White Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome