Mobile Rotating Board, Double Sided, Sheet Steel, Enamel, WxH 2000 X 1000mm

Order Code: ZT2724037S

£1,199.99 Inc VAT (20%)


Description

Mobile rotating board, double sided, sheet steel, enamel, WxH 2000 x 1000 mm. Supplied = flat pack. Finish = enamelled. Feature = can be written on both sides, mobile, magnetic. Fittings = storage tray. Wheel fittings = 4 swivel castors 2 with wheel stops. Board width = 2000 mm. Board height = 1000 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1940 mm. Depth = 670 mm. Frame thickness = 21 mm. Width = 2100 mm. Frame colour = aluminium silver. Base colour = white. Frame material = anodised aluminium. Base material = steel, powder coated. Weight = 46 kg. For highly intensive board marker applications, e.g. in the workshop and for training. Very stable and robust model for demanding and intensive use. Magnetic work surface that can be written on and dry wiped. The board can be rotated through 360° on its horizontal axis and be locked at any angle. Double sided magnetic sheet steel board. Can be written on and dry wiped. Robust board version, core made of sturdy chipboard. Silver anodised aluminium frame with rounded plastic corners. Sturdy wheeled base, steel construction, painted white with practical full length pen tray. 4 swivel castors, 2 with wheel stops. Enamelled sheet steel , particularly robust for daily use. Very durable due to the stoving of the enamel layer at approx. 800 °C.

See full description
Specifications for Mobile Rotating Board, Double Sided, Sheet Steel, Enamel, WxH 2000 X 1000mm
  • Frame Colour
    Aluminium Silver
  • Finish
    Enamelled
  • Width
    2100mm
  • Depth
    670mm
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Weight
    46kg
  • Height
    1940mm
  • Supplied
    Flat Pack
  • Colour of Writing Board
    White
  • Writing Board Material
    Sheet Steel
  • Base Colour
    White
  • Frame Thickness
    21mm
  • Fittings
    Storage Tray
  • Board Height
    1000mm
  • Frame Material
    Anodised Aluminium
  • Board Width
    2000mm
  • Base Material
    Steel Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome