Mobile Rotating Board, Double Sided, Sheet Steel, Painted, WxH 1200 X 900mm

Order Code: ZT2724133S

£699.99 Inc VAT (20%)


Description

Mobile rotating board, double sided, sheet steel, painted, WxH 1200 x 900 mm. Supplied = flat pack. Finish = painted. Feature = can be written on both sides, mobile, magnetic. Fittings = storage tray. Wheel fittings = 4 swivel castors 2 with wheel stops. Board width = 1200 mm. Board height = 900 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1840 mm. Depth = 670 mm. Frame thickness = 21 mm. Width = 1300 mm. Frame colour = aluminium silver. Base colour = white. Frame material = anodised aluminium. Base material = steel, powder coated. Weight = 29.7 kg. For general office and workshop applications. Very stable and robust model for demanding and intensive use. Magnetic work surface that can be written on and dry wiped. The board can be rotated through 360° on its horizontal axis and be locked at any angle. Double sided magnetic sheet steel board. Can be written on and dry wiped. Robust board version, core made of sturdy chipboard. Silver anodised aluminium frame with rounded plastic corners. Sturdy wheeled base, steel construction, painted white with practical full length pen tray. 4 swivel castors, 2 with wheel stops. Sheet steel with special paint coating , the cost-effective version for less intensive use.

See full description
Specifications for Mobile Rotating Board, Double Sided, Sheet Steel, Painted, WxH 1200 X 900mm
  • Finish
    Painted
  • Height
    1840mm
  • Depth
    670mm
  • Supplied
    Flat Pack
  • Width
    1300mm
  • Weight
    29.7kg
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Fittings
    Storage Tray
  • Base Colour
    White
  • Frame Thickness
    21mm
  • Frame Material
    Anodised Aluminium
  • Base Material
    Steel Powder Coated
  • Board Height
    900mm
  • Board Width
    1200mm
  • Colour of Writing Board
    White
  • Writing Board Material
    Sheet Steel
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome