Mobile Rotating Board, Double Sided, Sheet Steel, Painted, WxH 2000 X 1000mm

Order Code: ZT2724078S

£999.99 Inc VAT (20%)


Description

Mobile rotating board, double sided, sheet steel, painted, WxH 2000 x 1000 mm. Supplied = flat pack. Finish = painted. Feature = can be written on both sides, mobile, magnetic. Fittings = storage tray. Wheel fittings = 4 swivel castors 2 with wheel stops. Board width = 2000 mm. Board height = 1000 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1940 mm. Depth = 670 mm. Frame thickness = 21 mm. Width = 2100 mm. Frame colour = aluminium silver. Base colour = white. Frame material = anodised aluminium. Base material = steel, powder coated. Weight = 46 kg. For general office and workshop applications. Very stable and robust model for demanding and intensive use. Magnetic work surface that can be written on and dry wiped. The board can be rotated through 360° on its horizontal axis and be locked at any angle. Double sided magnetic sheet steel board. Can be written on and dry wiped. Robust board version, core made of sturdy chipboard. Silver anodised aluminium frame with rounded plastic corners. Sturdy wheeled base, steel construction, painted white with practical full length pen tray. 4 swivel castors, 2 with wheel stops. Sheet steel with special paint coating , the cost-effective version for less intensive use.

See full description
Specifications for Mobile Rotating Board, Double Sided, Sheet Steel, Painted, WxH 2000 X 1000mm
  • Finish
    Painted
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Height
    1940mm
  • Weight
    46kg
  • Depth
    670mm
  • Width
    2100mm
  • Supplied
    Flat Pack
  • Frame Thickness
    21mm
  • Base Colour
    White
  • Base Material
    Steel Powder Coated
  • Board Width
    2000mm
  • Frame Material
    Anodised Aluminium
  • Colour of Writing Board
    White
  • Board Height
    1000mm
  • Fittings
    Storage Tray
  • Writing Board Material
    Sheet Steel
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome