Mobile Rotating Board, Sheet Steel, Enamel, WxH 2000 X 1890mm

Order Code: ZT2723868S

£999.99 Inc VAT (20%)


Description

Mobile rotating board, sheet steel, enamel, WxH 2000 x 1890 mm. Supplied = flat pack. Finish = enamelled. Feature = can be written on both sides, mobile, magnetic. Fittings = storage tray. Wheel fittings = 4 swivel castors with wheel stops. Board width = 2000 mm. Board height = 1000 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1890 mm. Depth = 670 mm. Frame thickness = 20 mm. Width = 2000 mm. Base colour = white. Base material = steel, powder coated. Weight = 27.5 kg. Simply rotate the board 180° to reveal an additional blank surface. For very intensive use, durable, e3 certified and 99% recyclable. The e3 enamelled surface is resistant to scratches and resistant to bacteria and chemicals. White enamelled board surface for intensive everyday use. Magnetic, can be written on and dry wiped. Full length, 100 mm deep tray. A height of 1890 mm and the 4 easy rolling swivel castors with wheel stops also enable transport in lifts and through doors. Depth of wheeled base 660 mm. All round steel frame, powder coated in white. Very durable due to the stoving of the enamel layer at approx. 800 °C. Custom dimensions and other board surfaces (Combinations) are available upon request.

See full description
Specifications for Mobile Rotating Board, Sheet Steel, Enamel, WxH 2000 X 1890mm
  • Finish
    Enamelled
  • Height
    1890mm
  • Wheel Fittings
    4 Swivel Castors with Wheel Stops
  • Supplied
    Flat Pack
  • Depth
    670mm
  • Weight
    27.5kg
  • Width
    2000mm
  • Base Colour
    White
  • Frame Thickness
    20mm
  • Fittings
    Storage Tray
  • Base Material
    Steel Powder Coated
  • Writing Board Material
    Sheet Steel
  • Colour of Writing Board
    White
  • Board Width
    2000mm
  • Board Height
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome