MP03001010 Memo Write on Wipe Off Board 600X400MM

Order Code: ZT1054288X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

The cardboard and MDF structure provides a lightweight surface for the whiteboard surface that's ideal for using with dry wipe markers. It ensures a low cost whiteboard designed for low volume, occasional use in the office. It includes a wall fitting kit for easy installation, so you can start working as soon as possible.

See full description
Specifications for MP03001010 Memo Write on Wipe Off Board 600X400MM
  • Frame Colour
    Wood
  • Width
    600mm
  • MFR Part No.
    MP03001010
  • Height
    400mm
  • Type
    Non-Magnetic Whiteboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome