Multipurpose Presentation Board, Blue Fabric/Whiteboard, WxH 750 X 1200mm

Order Code: ZT2717048S

£539.99 Inc VAT (20%)


Description

Multipurpose presentation board, blue fabric/whiteboard, WxH 750 x 1200 mm. Supplied = flat pack. Overall height = 1950 mm. Board height = 1200 mm. Material of writing board = fabric, sheet steel. Colour of writing board = blue, white. Width = 750 mm. Frame colour = light grey RAL 7035. Frame material = steel, powder coated. Wheel fittings = 4 swivel castors. Product type = whiteboards/flip-charts, mobile. Multipurpose presentation board with 3 different uses: pin board, whiteboard and flipchart. Presentation board for professional use and the highest possible convenience, for moderated meetings, presentations and workshops. Optimal visualisation of information, can be used on both sides. Angled feet for use in a straight line or a curve. Can also be used as a partitioning system by linking them using connecting clamps (included) Different surfaces for optimal results. Suitable for mobile use: space saving and quick to set up. Sturdy, anodised aluminium frame with round corner connectors in grey. Feet made of powder coated oval tubular steel in light grey (RAL 7035) Floor level adjustment screws ensure a stable footing. Quick and easy to set up using the lever operated safety fastener. 2 board surfaces: blue fabric pinboard/whiteboard, magnetic, can be written on and dry wiped. Board dimensions HxW 1200 x 750 mm. 2 working heights : approx. 1670 mm as a pinboard or partition, or 1950 mm as a flipchart. Includes a set of castors for use in different premises, storage tray and flipchart pad holders that adapt to every type of pad perforation (pad not included) Surface: blue fabric/whiteboard.

See full description
Specifications for Multipurpose Presentation Board, Blue Fabric/Whiteboard, WxH 750 X 1200mm
  • Wheel Fittings
    4 Swivel Castors
  • Supplied
    Flat Pack
  • Width
    750mm
  • Product Type
    Whiteboards/Flip-Charts, Mobile
  • Overall Height
    1950mm
  • Board Height
    1200mm
  • Writing Board Material
    Fabric, Sheet Steel
  • Frame Material
    Steel Powder Coated
  • Colour of Writing Board
    Blue, White
  • Frame Colour
    Light Grey