Nano Clean PRO Whiteboard, Steel, Painted, WxH 1200 X 900mm
Hover to enlarge the image

Nano Clean PRO Whiteboard, Steel, Painted, WxH 1200 X 900mm

Order Code:
MPN:

900mm
1200mm
See all 8 variants |

Product Description

Nano Clean PRO whiteboard, steel, painted, WxH 1200 x 900 mm. Supplied = assembled. Finish = painted. Feature = magnetic, can be written on. Fittings = storage tray. Scope of delivery = including 1 board marker. Colour of writing board = white. Material of writing board = sheet steel. Height = 900 mm. Depth = 19 mm. Frame thickness = 6 mm. Width = 1200 mm. Frame colour = silver. Frame material = anodised aluminium. Weight = 8.5 kg. Smooth surface due to Nano Clean technology, easy to clean and resistant to ink stains, scratches, pen marks and dents. Modern, slim and elegant frame offers an ideal writing surface that makes maximum use of the space on the whiteboard. Magnetic, can be written on and dry wiped. Suitable for regular use. 15 year guarantee. The Steel Nano Clean whiteboard features a slim and discreet frame that provides the largest possible writing surface. Stylish pen tray for storing whiteboard markers and accessories. The InvisaMount mounting system makes it easy to install and the fasteners are neatly concealed behind the whiteboard. Supplied complete with mounting material, pen tray and one nobo marker.

Specifications
Finish
Painted
Supplied
Assembled
Width
1200mm
Weight
8.5kg
Height
900mm
Depth
19mm
Features
Magnetic, Can Be Written On
Frame Material
Anodised Aluminium
Fittings
Storage Tray
Writing Board Material
Sheet Steel
Frame Thickness
6mm
Colour of Writing Board
White
Frame Colour
Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome