Nano Clean PRO Whiteboard, Steel, Painted, WxH 1800 X 900mm

Order Code: ZT2702871S

£449.99 Inc VAT (20%)


Description

Nano Clean PRO whiteboard, steel, painted, WxH 1800 x 900 mm. Supplied = assembled. Finish = painted. Feature = magnetic, can be written on. Fittings = storage tray. Scope of delivery = including 1 board marker. Colour of writing board = white. Material of writing board = sheet steel. Height = 900 mm. Depth = 19 mm. Frame thickness = 6 mm. Width = 1800 mm. Frame colour = silver. Frame material = anodised aluminium. Weight = 13.55 kg. Smooth surface due to Nano Clean technology, easy to clean and resistant to ink stains, scratches, pen marks and dents. Modern, slim and elegant frame offers an ideal writing surface that makes maximum use of the space on the whiteboard. Magnetic, can be written on and dry wiped. Suitable for regular use. 15 year guarantee. The Steel Nano Clean whiteboard features a slim and discreet frame that provides the largest possible writing surface. Stylish pen tray for storing whiteboard markers and accessories. The InvisaMount mounting system makes it easy to install and the fasteners are neatly concealed behind the whiteboard. Supplied complete with mounting material, pen tray and one nobo marker.

See full description
Specifications for Nano Clean PRO Whiteboard, Steel, Painted, WxH 1800 X 900mm
  • Finish
    Painted
  • Width
    1800mm
  • Weight
    13.55kg
  • Depth
    19mm
  • Height
    900mm
  • Supplied
    Assembled
  • Fittings
    Storage Tray
  • Features
    Magnetic, Can Be Written On
  • Frame Thickness
    6mm
  • Frame Material
    Anodised Aluminium
  • Colour of Writing Board
    White
  • Writing Board Material
    Sheet Steel
  • Frame Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome