Nano Clean PRO Whiteboard, Widescreen Format, Painted Steel, 55'', WxH 1222 X 691mm

Order Code: ZT2702914S

£249.99 Inc VAT (20%)


Description

Nano Clean PRO whiteboard, widescreen format, painted steel, 55'', WxH 1222 x 691 mm. Supplied = assembled. Finish = painted. Feature = magnetic, can be written on. Fittings = storage tray. Scope of delivery = including 1 board marker. Colour of writing board = white. Material of writing board = sheet steel. Height = 691 mm. Depth = 19 mm. Frame thickness = 6 mm. Width = 1222 mm. Frame colour = silver. Frame material = anodised aluminium. Weight = 7.23 kg. In widescreen format, can be suspended vertically or horizontally. Modern, slim and elegant frame offers an ideal writing surface that makes maximum use of the space on the whiteboard. Magnetic, can be written on and dry wiped. Easy to clean and suitable for regular use. 15 year guarantee. The widescreen format provides a writing surface that is easier to reach and much wider than a traditional whiteboard, on which the bottom section is often left unused. With its widescreen format and very slim frame, it provides an extra large writing surface. The pen tray, with plenty of room for accessories, does not obscure the view of the board. The InvisaMount mounting system makes it easy to install and the fasteners are neatly concealed behind the whiteboard. Supplied complete with mounting material, pen tray and a nobo marker.

See full description
Specifications for Nano Clean PRO Whiteboard, Widescreen Format, Painted Steel, 55'', WxH 1222 X 691mm
  • Finish
    Painted
  • Weight
    7.23kg
  • Width
    1222mm
  • Height
    691mm
  • Depth
    19mm
  • Supplied
    Assembled
  • Frame Thickness
    6mm
  • Colour of Writing Board
    White
  • Features
    Magnetic, Can Be Written On
  • Frame Material
    Anodised Aluminium
  • Writing Board Material
    Sheet Steel
  • Fittings
    Storage Tray
  • Frame Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome