0
1
2

Natural Revolving Mobile Mount and Double Sided Natural Whiteboard - Oak

Order Code: ZT3145358S

£759.99 Inc VAT (20%)


Description

NATURAL Range from Rocada is inspired by nature. Years of experience offer simplicity and balanced design to reflect our roots. Revolving mobile mount and double sided Natural Whiteboard from Natural range. Magnetic whiteboard surface allows for use with dry erase markers and magnetic accessories. Clamp system holds board firmly in place and 360 degree Free Rotation System allows for smooth switching from one side to the other. Board size 100 x 150cm with wooden surround offers a modern, warm and more natural touch to your offices.

See full description
Specifications for Natural Revolving Mobile Mount and Double Sided Natural Whiteboard - Oak
  • Frame Colour
    Oak
  • Weight
    38.35kg
  • Size
    1500x1000mm
  • Colour
    White
  • Dimensions (W x D x H)
    1510x1720x640mm
  • Product Type
    Drywipe Boards
  • Frame Type
    Wood
  • Surface Size
    1290x1000mm
  • Board Type
    Magnetic Board
  • Fixing Method
    Mobile Board
  • Support Colour
    Black
  • Board Surface
    Lacquered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome