0
1
2
3
4
5
6

New Generation Magnetic Whiteboard 900x600mm MA0307830

Order Code: ZT1542263S

£64.99 Inc VAT (20%)


Description

Ideal for use in classrooms and meetings, this Bi-Office New Generation Drywipe Board features a unique sliding pen tray for ultimate convenience in use. The high quality, lacquered steel Magnetic surface is surrounded by a smart aluminium frame. Supplied with wall fixings this whiteboard measures W900 x H600mm.
Size: 900x600mm
High quality lacquered steel surface
Aluminium frame
Ideal for classrooms and meeting rooms
Supplied with wall fixings
Bi-Office New Generation Magnetic Whiteboard 900x600mm + Free Magnetic 600 x 450mm board with copper frame (RRP 39.99 GBP)
Email info@uk.bisilque.com with header title: VOWQT12024

See full description
Specifications for New Generation Magnetic Whiteboard 900x600mm MA0307830
  • Weight
    3.66kg
  • MFR Part No.
    BQ11802
  • Finish
    Lacquered
  • Size
    900x600mm
  • Frame Material
    Aluminium
  • Type
    Magnetic Whiteboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome