Nobo Basic Mobile Non Magnetic Melamine Whiteboard Aluminium Frame 1200x900mm 1905239

Order Code: ZT1258957P

£499.99 Inc VAT (20%)


Description

Nobo Basic Mobile Non Magnetic Melamine Whiteboard Aluminium Frame 1200x900mm 1905239 Basic format melamine mobile whiteboard that delivers a good level of erasability for light use. Fitted with a spacious pen tray sitting below the board and castors for easy movement. Size: 1200x900.

Specifications for Nobo Basic Mobile Non Magnetic Melamine Whiteboard Aluminium Frame 1200x900mm 1905239
  • MFR Part No.
    29768AC
  • Type
    Drywipe Boards
  • Frame Colour
    White
  • Size
    1200 x 900mm
  • Dimensions (W x D x H)
    1400x140x1040mm
  • Weight
    20.6kg
  • Colour
    White
  • Board Surface
    Melamine
  • Board Type
    Non-Magnetic Board
  • Fixing Method
    Mobile Board
  • Frame Type
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome