Nobo Basic Tripod Flipchart Easel Melamine Non-Magnetic 680x680mm 1905241

Order Code: ZT1258959P

£149.99 Inc VAT (20%)


Description

Nobo Basic Tripod Flipchart Easel Melamine Non-Magnetic 680x680mm 1905241 Classic melamine tripod easel with a contemporary slim and unobtrusive frame maximises space on the board, with the spacious whiteboard pen tray sitting below the board so not encroaching on the board's surface. The tripod legs are adjustable for height and fully retract for storing or moving. The melamine whiteboard surface delivers a good level of erasability for light use.

See full description
Specifications for Nobo Basic Tripod Flipchart Easel Melamine Non-Magnetic 680x680mm 1905241
  • MFR Part No.
    29320AC
  • Type
    Flipchart Easel
  • Width
    680mm
  • Depth
    680mm
  • Dimensions (W x D x H)
    680x680x1840mm
  • Weight
    7.87kg
  • For Pad Size
    A1
  • Height Adjustable
    Yes