Outsize Whiteboard - 2400x1000

Order Code: ZT5144187S

£229.99 Inc VAT (20%)


Description

The Bi-office Outsize Board is a modular magnetic whiteboard, designed to meet the needs of the market and reduce environmental impact and transport costs. Fits well in any space due to the minimalist design of its aluminium frame. <br>The dry wipe lacquered steel sheet is ideal for regular use. It is easy to write on, easier to clean. You can use all types of dry wipe markers, magnets, erasers, wipes, and other cleaning accessories. Connect 3 or more boards to build one large writing surface. The modular design allows you to expand or reduce the size of the board, creating a custom fit for your workspace.<br>Includes an installation kit to wall mount. This versatile yet practical option allows you to take advantage of the existing wall space. Brainstorm ideas, analyse, and plan at the office. Better explain a subject or let creativity flow. Use it as a chores board, to write down memos, or to put up pictures. Features a 10-year surface warranty.

See full description
Specifications for Outsize Whiteboard - 2400x1000
  • Product Type
    Drywipe Boards
  • Board Size
    2400x1000mm
  • Fixing Method
    Wall Mounted Board
  • Board Type
    Magnetic Board
  • Board Surface
    Lacquered Steel
  • Frame Type
    Aluminium
  • Colour
    White
  • Weight
    9.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome