Presentation Board, Collapsible, Incl. Carrying Bag, HxWxD 1810 X 2440 X 20mm

Order Code: ZT2718403S

£699.99 Inc VAT (20%)
£729.994% off


Description

Presentation board, collapsible, incl. carrying bag, HxWxD 1810 x 2440 x 20 mm. Supplied = assembled. Material of writing board = felt. Colour of writing board = royal blue. Width = 2440 mm. Depth = 20 mm. Product type = presentation display boards. Large when presenting, small when transporting. For attaching information on both sides. Size 1.81 x 2.44 m. Size folded 0.90 x 0.16 m. Surface made of royal blue felt.

Specifications for Presentation Board, Collapsible, Incl. Carrying Bag, HxWxD 1810 X 2440 X 20mm
  • Product Type
    Presentation Display Boards
  • Supplied
    Assembled
  • Width
    2440mm
  • Depth
    20mm
  • Colour of Writing Board
    Royal Blue
  • Writing Board Material
    Felt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome