Prestige Enamel Eco Whiteboard 900X600MM

Order Code: ZT1259126P

£129.99 Inc VAT (20%)

Currently unavailable

Description

Nobo Prestige Eco Whiteboard Magenetic Enamel Aluminium Frame 900x600mm 1905235 Classic enamel eco whiteboard with high quality anodised aluminum trim. Made from 40% recycled content. Magnetic enamel whiteboard surface delivers a superior level of erasability for frequent use. Size: 900x600mm.

Specifications for Prestige Enamel Eco Whiteboard 900X600MM
  • MFR Part No.
    29761AC
  • Type
    Drywipe Boards
  • Frame Colour
    White
  • Size
    900 x 600mm
  • Weight
    4.25kg
  • Dimensions (W x D x H)
    920x15x610mm
  • Colour
    White
  • Fixing Method
    Wall Mounted Board
  • Board Type
    Magnetic Board
  • Board Surface
    Enamelled