Prestige Enamel Magnetic Mobile Board 1500X1200MM

Order Code: ZT1259127P

£849.99 Inc VAT (20%)


Description

Classic format enamel whiteboard with a contemporary slim and unobtrusive trim that maximises space on the board, with a spacious pen tray sitting below the board, not encroaching on the board's surface. Fitted with castors to offer easy movement between meeting rooms and break out areas. The enamel surface delivers a superior level of erasability, excellent for frequent use. Size: 1500x1200mm.

See full description
Specifications for Prestige Enamel Magnetic Mobile Board 1500X1200MM
  • Type
    Drywipe Boards
  • MFR Part No.
    71968AC
  • Weight
    34.85kg
  • Frame Colour
    White
  • Size
    1500 x 1200mm
  • Board Surface
    Enamelled
  • Fixing Method
    Mobile Board
  • Board Type
    Magnetic Board
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome