PRO Whiteboard, Steel, Enamelled, WxH 1500 X 1000mm

Order Code: ZT2702990S

£459.99 Inc VAT (20%)


Description

PRO whiteboard, steel, enamelled, WxH 1500 x 1000 mm. Supplied = assembled. Finish = enamelled. Feature = magnetic, can be written on. Fittings = storage tray. Scope of delivery = including 1 board marker. Colour of writing board = white. Material of writing board = sheet steel. Height = 1000 mm. Depth = 19 mm. Frame thickness = 6 mm. Width = 1500 mm. Frame colour = silver. Frame material = anodised aluminium. Weight = 12.26 kg. Excellent magnetic, non-porous enamel surface - ideal for frequent use. Modern, slim and elegant frame offers an ideal writing surface that makes maximum use of the space on the whiteboard. Magnetic, can be written on and dry wiped. Very easy to clean and highly resistant to stains, pen marks, scratches and dents. 25 year guarantee. The enamel magnetic whiteboard with a modern, slim and stylish frame provides an optimal writing surface that is easier to reach. The InvisaMount mounting system makes it easy to install using fasteners that are neatly concealed behind the back plate. An elegant pen tray is used to store whiteboard markers and board wipers. The magnetic enamel whiteboard is easy to clean and suitable for long term use. Supplied complete with mounting material, pen tray and a nobo marker.

See full description
Specifications for PRO Whiteboard, Steel, Enamelled, WxH 1500 X 1000mm
  • Finish
    Enamelled
  • Weight
    12.26kg
  • Depth
    19mm
  • Width
    1500mm
  • Height
    1000mm
  • Supplied
    Assembled
  • Writing Board Material
    Sheet Steel
  • Colour of Writing Board
    White
  • Fittings
    Storage Tray
  • Frame Thickness
    6mm
  • Features
    Magnetic, Can Be Written On
  • Frame Material
    Anodised Aluminium
  • Frame Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome