PRO Whiteboard, Steel, Enamelled, WxH 1800 X 900mm

Order Code: ZT2702944S

£499.99 Inc VAT (20%)


Description

PRO whiteboard, steel, enamelled, WxH 1800 x 900 mm. Supplied = assembled. Finish = enamelled. Feature = magnetic, can be written on. Fittings = storage tray. Scope of delivery = including 1 board marker. Colour of writing board = white. Material of writing board = sheet steel. Height = 900 mm. Depth = 19 mm. Frame thickness = 6 mm. Width = 1800 mm. Frame colour = silver. Frame material = anodised aluminium. Weight = 13.4 kg. Excellent magnetic, non-porous enamel surface - ideal for frequent use. Modern, slim and elegant frame offers an ideal writing surface that makes maximum use of the space on the whiteboard. Magnetic, can be written on and dry wiped. Very easy to clean and highly resistant to stains, pen marks, scratches and dents. 25 year guarantee. The enamel magnetic whiteboard with a modern, slim and stylish frame provides an optimal writing surface that is easier to reach. The InvisaMount mounting system makes it easy to install using fasteners that are neatly concealed behind the back plate. An elegant pen tray is used to store whiteboard markers and board wipers. The magnetic enamel whiteboard is easy to clean and suitable for long term use. Supplied complete with mounting material, pen tray and a nobo marker.

See full description
Specifications for PRO Whiteboard, Steel, Enamelled, WxH 1800 X 900mm
  • Finish
    Enamelled
  • Height
    900mm
  • Weight
    13.4kg
  • Width
    1800mm
  • Supplied
    Assembled
  • Depth
    19mm
  • Colour of Writing Board
    White
  • Frame Material
    Anodised Aluminium
  • Writing Board Material
    Sheet Steel
  • Frame Thickness
    6mm
  • Fittings
    Storage Tray
  • Features
    Magnetic, Can Be Written On
  • Frame Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome