Project Mat Magnetic Dry Erase Sheet

Order Code: ZT1539947S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Project Mat Magnetic Dry Erase Sheet Sometimes the best solutions are the easiest - like this dry erasable magnetic project mat that gives you an easy way to keep tiny screws and other small parts organized. Itís an ideal tool for assembly or repair of smart phones, laptops, drive enclosures, drones, small form factor robotics or other small electronics.

Now when you are assembling or taking devices apart, you can keep the parts in order. Screws and other small items are held in one place on the slightly magnetized tool pad, helping to prevent loss or errors.

The electronics repair mat also works as a magnetic dry erase sheet, so you can write down project notes to keep everything on track (marker included). The grid-less design allows you to customize the layout of your components and you can jot down the screw locations to save time on repairs and refurbs. The mat is also compatible with other dry-erase markers so you can customize it with any colour you choose.

The 9.5î x 10.5î (24 cm x 27 cm) magnetic project mat provides an effective work surface, with a 2.2 mm thickness. Its compact size works well for stationary or portable use.

The electronics repair mat, made of magnetic rubber with a white PVC top surface, provides durability with a surface that wipes off easily.

STMAGMAT is backed by a StarTech.com 5-year warranty and free lifetime technical support.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Project Mat Magnetic Dry Erase Sheet
  • Type
    Electrical Accessories
  • Weight
    600g
  • Height
    2.2mm
  • Depth
    240mm
  • Width
    270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome