Quartet Combination Board Arched Frame 585X430MM

Order Code: ZT1259145P

£27.99 Inc VAT (20%)
£29.996.5% off


Description

Nobo Combination Board Cork/Magnetic Whiteboard Arched Frame 585x430mm 1903810 This small whiteboard with cork notice board section is the perfect solution for noting down ideas, tasks or pinning reminders. With it's distinct silver and black arched frame this memo board fits seamlessly into any office or home environment. Wall mountable with adhesive pads and magnets for metal surfaces such as fridges, the magnetic whiteboard can be mounted in a portrait or landscape format. Supplied with a whiteboard pen with eraser, whiteboard magnets, adhesive mounting pads and magnets. Size: 585x430mm.

See full description
Specifications for Quartet Combination Board Arched Frame 585X430MM
  • Type
    Combination Boards
  • MFR Part No.
    76875AC
  • Frame Colour
    White/Brown
  • Size
    Other Sizes
  • Colour
    White/Brown
  • Weight
    687g
  • Dimensions (W x D x H)
    585x22x431mm
  • Board Type
    Magnetic Board
  • Fixing Method
    Wall Mounted Board
  • Frame Material
    Aluminium Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome