Rotating Board, Sheet Steel, Enamel, WxH 1900 X 1875mm

Order Code: ZT2723908S

£1,399.99 Inc VAT (20%)


Description

Rotating board, sheet steel, enamel, WxH 1900 x 1875 mm. Supplied = flat pack. Finish = enamelled. Feature = can be written on both sides, mobile, magnetic. Fittings = storage tray. Wheel fittings = 4 swivel castors with four stops. Board width = 1900 mm. Board height = 1200 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1875 mm. Depth = 660 mm. Frame thickness = 19 mm. Screen format = 4 : 3, 16 : 10. Base colour = white. Base material = steel, powder coated. Weight = 25.5 kg. Can be used as a whiteboard and projection surface Front side an enamelled white board surface, can be written on and dry wiped - rear side a matt white projection surface. Mobile on four swivel castors with stops. For very intensive use, durable, e3 certified and 99% recyclable. The e3 enamelled surface is resistant to scratches and resistant to bacteria and chemicals. High quality, double sided white magnetic surface made of enamelled steel. Aluminium frame, silver anodised, with rounded plastic corners. Front panel Writing surface can be written on and dry wiped. Back panel Matt white projection surface with very good projection characteristics. Minimal hot-spot generation, ideal for good picture and contrast quality without annoying reflections. For less intensive use, can also be written on with dry wipe board markers. Projection and board surface Width x height 1900 x 1200 mm. For 16:10 wide screen format (1890 x 1180 mm) , 4:3 video format (1570 x 1118 mm) and 1:1 for overhead projection 1180 x 1180 mm. Robust, white powder coated tubular steel wheeled base with 4 swivel castors with wheel stops. Full length, 100 mm deep tray. Overall height 1875 mm. Depth incl. feet 660 mm. Custom dimensions, different board surfaces, height adjustable boards or lowerable boards for use while seated available upon request. Very durable due to the stoving of the enamel layer at approx. 800 °C. Supplied flat pack - easy self-assembly. Custom dimensions and other board surfaces (Combinations) are available upon request.

See full description
Specifications for Rotating Board, Sheet Steel, Enamel, WxH 1900 X 1875mm
  • Finish
    Enamelled
  • Supplied
    Flat Pack
  • Weight
    25.5kg
  • Depth
    660mm
  • Height
    1875mm
  • Wheel Fittings
    4 Swivel Castors with Four Stops
  • Base Colour
    White
  • Colour of Writing Board
    White
  • Writing Board Material
    Sheet Steel
  • Board Height
    1200mm
  • Board Width
    1900mm
  • Screen Format
    4 , 3, 16 , 10
  • Frame Thickness
    19mm
  • Fittings
    Storage Tray
  • Base Material
    Steel Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome