Rotating Board, Sheet Steel, Painted, WxH 1920 X 1984mm

Order Code: ZT2723800S

£519.99 Inc VAT (20%)


Description

Rotating board, sheet steel, painted, WxH 1920 x 1984 mm. Supplied = flat pack. Finish = painted. Feature = can be written on both sides, mobile, magnetic. Fittings = storage tray. Wheel fittings = 4 castors with wheel stops. Board width = 1800 mm. Board height = 1200 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1984 mm. Depth = 590 mm. Width = 1920 mm. Frame colour = aluminium silver. Base colour = light grey. Frame material = anodised aluminium. Base material = anodised aluminium. Weight = 22.4 kg. Can be used on both sides, rotates, can be locked in any position. Magnetic work surface that can be written on and dry wiped. Board turns 360 degrees and can be fixed at any angle of inclination using two screw heads. With stable, silver anodised aluminium frame and elegant mitred corners in a sleek design. Complete with large storage tray for markers and accessories. Solid wheeled base in light grey, with 4 sturdy, smooth running castors with stops. TV/GS tested (German safety standard) - 5 year warranty on the board surface. Board surface with special white paint on both sides. The board rotates to provide two writing surfaces. Pleasant to write on due to inclined position that locks securely in place to make work easier

See full description
Specifications for Rotating Board, Sheet Steel, Painted, WxH 1920 X 1984mm
  • Finish
    Painted
  • Width
    1920mm
  • Depth
    590mm
  • Weight
    22.4kg
  • Height
    1984mm
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Castors with Wheel Stops
  • Base Material
    Anodised Aluminium
  • Writing Board Material
    Sheet Steel
  • Colour of Writing Board
    White
  • Board Height
    1200mm
  • Fittings
    Storage Tray
  • Frame Material
    Anodised Aluminium
  • Base Colour
    Light Grey
  • Board Width
    1800mm
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome