Scrum Board, XL Set Incl. Accessories, Board WxH 1800 X 1200mm

Order Code: ZT2685574S

£539.99 Inc VAT (20%)


Description

Scrum board, XL set incl. accessories, board WxH 1800 x 1200 mm. Supplied = pre-assembled, final assembly by customer. Width = 1800 mm. Height = 1200 mm. Feature = stationary. Material of writing board = sheet steel. Colour of writing board = white. Frame material = anodised aluminium. Frame colour = silver. Weight = 14.20 kg. Finish = painted. Fittings = including accessories. Overall width = 1800 mm. Overall height = 1200 mm. Product type = scrum/task boards. This board size is suitable for a team with up to 9 members. Visualisation of the entire workflow in the form of individual worksteps. Can be individually adapted to the specific requirements of the current project. The use of magnetic and, in part, reusable materials ideally promotes process agility. The depiction of user stories and tasks within the workflow, along with the persons responsible for them, ensures all participants remain informed about the progress of the current work process (iteration/sprint) The close proximity and direct communication between team members on the Scrum board promotes effective, cooperative activities and makes teamwork more fun. The Scrum board set provides optimal support for self-organisation and the planning processes of agile project teams when using an iterative approach based on Scrum principles. The designer whiteboard included in the set, and which is magnetic and can be written on, provides the ideal basis for agile planning according to Scrum. Included in the set: 10 x magnetofix TOPSIGN magnetic frames in blue (A5 landscape/A4 portrait) 3 x 2.4 mm self adhesive marker tape, for individual workflow design 250 x Static Notes (100 x 100 mm) , for fixing user stories and tasks in place 250 x Static Notes (200 x 100 mm) , for fixing user stories + tasks in place 4 x PRO+ board and flip chart markers in assorted colours, for writing on the board 1 x board cleaner (250 ml) for cleaning the board 1 x PRO+ board eraser, magnetic, for wiping and cleaning the board To use the board in an optimal way, 4 - 6 columns with a minimum width of 30 cm each are recommended. We also recommend up to 9 story lanes with a lane height of 15 cm each.

See full description
Specifications for Scrum Board, XL Set Incl. Accessories, Board WxH 1800 X 1200mm
  • Product Type
    Scrum/Task Boards
  • Finish
    Painted
  • Weight
    14.2kg
  • Width
    1800mm
  • Height
    1200mm
  • Overall Width
    1800mm
  • Overall Height
    1200mm
  • Writing Board Material
    Sheet Steel
  • Colour of Writing Board
    White
  • Fittings
    Including Accessories
  • Frame Material
    Anodised Aluminium
  • Features
    Stationary
  • Frame Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome