0
1
2

Velleda DryWipe Board Red 300 x 440mm 812105

Order Code: ZT1543994S

£11.99 Inc VAT (20%)


Description

This durable, double-sided drywipe board is lightweight and portable, making it great for schools, demonstrations and presentations on the go. The surface is designed to be long lasting and easy to wipe clean for repeated use. This board measures 300x440mm and has a pre-drilled hole for hanging on the wall if required.
Size: 300x440mm
Materials have not been tested on animals and do not contain animal-based products
Portable and double sided
Ideal for schools, demonstrations and presentations
Durable surface is long lasting
Dry wipe surface is easy to clean
Pre-drilled holes for hanging

See full description
Specifications for Velleda DryWipe Board Red 300 x 440mm 812105
  • MFR Part No.
    CN230
  • Weight
    0.2131kg
  • Colour
    Red
  • Size
    300 x 440mm
  • Product Type
    Drywipe Board
  • Board Type
    Drywipe Board