Whiteboard Surface Cleaner 250ml - KF04552

Order Code: ZT1545345S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.225%
20 - 49£3.0510%
50 +£2.8815%


Description

To make sure that your whiteboard is as clean and brilliant as possible, choose the Q-Connect Whiteboard Surface Cleaner. No matter how good your whiteboard is, over time it will come to show signs of use that cannot be dry wiped off. This cleaner allows you to cut through that mess and restore your board to its pristine original state. The cleaner could not be simpler to use and is designed to minimise odours after use, despite being tough on cleaning.
Q-Connect cleaning fluid for whiteboards
Erases marks that cannot be wiped
Easy to use, getting brilliant results
Practically odourless and fumeless
Capacity: 250ml

See full description
Specifications for Whiteboard Surface Cleaner 250ml - KF04552
  • Weight
    0.283kg
  • MFR Part No.
    KF04552
  • Capacity
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome