WIDESCREEN Glass Whiteboard, 85'' - WxH 1883 X 1059mm, Red

Order Code: ZT2692397S

£799.99 Inc VAT (20%)


Description

WIDESCREEN glass whiteboard, 85'' - WxH 1883 x 1059 mm, red. Supplied = assembled. Finish = glass. Feature = magnetic, frameless, can be written on. Fittings = storage tray. Board width = 1883 mm. Board height = 1059 mm. Colour of writing board = red. Material of writing board = glass. Height = 1059 mm. Width = 1883 mm. Weight = 17 kg. Fashionable, frameless design with removable pen tray. Extremely easy to clean and offering ultimate resistance to stains, pen marks, scratches and dents. 25 year guarantee. Due to their surface made of safety glass, the boards are extremely easy to clean and offer ultimate resistance to stains, scratches and dents. The boards can be covered when mounted on the wall, and feature a removable pen tray. Supplied complete with mounting materials, a pen and two extra strong magnets. Available in 2 sizes and 4 colours.

See full description
Specifications for WIDESCREEN Glass Whiteboard, 85'' - WxH 1883 X 1059mm, Red
  • Finish
    Glass
  • Weight
    17kg
  • Height
    1059mm
  • Supplied
    Assembled
  • Width
    1883mm
  • Fittings
    Storage Tray
  • Writing Board Material
    Glass
  • Board Width
    1883mm
  • Colour of Writing Board
    Red
  • Board Height
    1059mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome