WIDESCREEN Glass Whiteboard, Rounded Edges, 45'' - WxH 993 X 559mm

Order Code: ZT2692465S

£219.99 Inc VAT (20%)


Description

WIDESCREEN glass whiteboard, rounded edges, 45'' - WxH 993 x 559 mm. Supplied = assembled. Finish = glass. Feature = magnetic, frameless, can be written on. Fittings = storage tray. Board width = 993 mm. Board height = 559 mm. Colour of writing board = brilliant white. Material of writing board = glass. Height = 559 mm. Width = 993 mm. Weight = 13 kg. Elegant, frameless design with rounded corners and full length, concealed pen tray. Extremely easy to clean and offering ultimate resistance to stains, pen marks, scratches and dents. 25 year guarantee. Due to their surface made of safety glass, the boards are extremely easy to clean and offer ultimate resistance to stains, scratches and dents. The boards can be covered when mounted on the wall, and feature a removable pen tray. Supplied complete with mounting materials, a pen and two extra powerful magnets.

See full description
Specifications for WIDESCREEN Glass Whiteboard, Rounded Edges, 45'' - WxH 993 X 559mm
  • Finish
    Glass
  • Supplied
    Assembled
  • Height
    559mm
  • Weight
    13kg
  • Width
    993mm
  • Fittings
    Storage Tray
  • Board Width
    993mm
  • Writing Board Material
    Glass
  • Board Height
    559mm
  • Colour of Writing Board
    Brilliant White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome