WIDESCREEN Glass Whiteboard, Rounded Edges, 57'' - WxH 1264 X 711mm

Order Code: ZT2692469S

£429.99 Inc VAT (20%)


Description

WIDESCREEN glass whiteboard, rounded edges, 57'' - WxH 1264 x 711 mm. Supplied = assembled. Finish = glass. Feature = magnetic, frameless, can be written on. Fittings = storage tray. Board width = 1264 mm. Board height = 711 mm. Colour of writing board = brilliant white. Material of writing board = glass. Height = 711 mm. Width = 1264 mm. Weight = 19.8 kg. Elegant, frameless design with rounded corners and full length, concealed pen tray. Extremely easy to clean and offering ultimate resistance to stains, pen marks, scratches and dents. 25 year guarantee. Due to their surface made of safety glass, the boards are extremely easy to clean and offer ultimate resistance to stains, scratches and dents. The boards can be covered when mounted on the wall, and feature a removable pen tray. Supplied complete with mounting materials, a pen and two extra powerful magnets.

See full description
Specifications for WIDESCREEN Glass Whiteboard, Rounded Edges, 57'' - WxH 1264 X 711mm
  • Finish
    Glass
  • Width
    1264mm
  • Supplied
    Assembled
  • Weight
    19.8kg
  • Height
    711mm
  • Writing Board Material
    Glass
  • Fittings
    Storage Tray
  • Board Width
    1264mm
  • Colour of Writing Board
    Brilliant White
  • Board Height
    711mm