WORKBOARD Mobile Whiteboard, Steel, Enamelled, WxH 1500 X 1200mm

Order Code: ZT2704198S

£1,199.99 Inc VAT (20%)


Description

WORKBOARD mobile whiteboard, steel, enamelled, WxH 1500 x 1200 mm. Supplied = flat pack. Finish = enamelled. Feature = can be written on both sides, mobile, magnetic. Wheel fittings = 4 double swivel castors, 2 with wheel stops. Board width = 1500 mm. Board height = 1200 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 2000 mm. Depth = 490 mm. Frame thickness = 21 mm. Width = 1600 mm. Frame colour = black. Base colour = black. Frame material = aluminium. Base material = powder coated aluminium. Weight = 30.5 kg. Board surface magnetic on both sides, can be written on and dry wiped. Mobile with 4 swivel castors, fits through any door. The board supports and improves self-organisation and the visualisation of the planning processes for agile project teams. Use these whiteboards for office islands, or organise a stand-up meeting in no time at all by using several boards as room dividers. Multiple boards can be placed together for compact storage. The elegant and mobile WORKBOARD is an agile and sturdy whiteboard for Scrum models, Lean, schedules, brainstorming sessions or other forms of visual management. The board can also be used to demarcate workstations or to delineate co-working spaces in an open plan office. A raised surface on the plinth allows the frames to be set up at right angles to each other, making corner installations possible. The solid steel frame in combination with the high quality castors ensures stability of use.

See full description
Specifications for WORKBOARD Mobile Whiteboard, Steel, Enamelled, WxH 1500 X 1200mm
  • Finish
    Enamelled
  • Weight
    30.5kg
  • Height
    2000mm
  • Depth
    490mm
  • Width
    1600mm
  • Supplied
    Flat Pack
  • Board Height
    1200mm
  • Board Width
    1500mm
  • Frame Thickness
    21mm
  • Writing Board Material
    Sheet Steel
  • Base Material
    Powder Coated Aluminium
  • Frame Material
    Aluminium
  • Colour of Writing Board
    White
  • Base Colour
    Black
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome