Writing Board Plastic - LxWxD 318 X 226 X 15mm

Order Code: ZT2687499S

£89.99 Inc VAT (20%)


Description

Writing board made of plastic, LxWxD 318 x 226 x 15 mm, pack of 10, with clamp and suspension eyelet. Supplied = assembled. Format = A4. Length = 318 mm. Width = 226 mm. Colour = black. Material = plastic. Height = 15 mm. Clamp width = 8 mm. Model = to hang up. Product type = writing boards/clipboards. Sturdy board made of shatterproof plastic. Flat, nickel plated clamp with recessed grip and protective plastic corners. Hangs up using push-in suspension eyelet.

See full description
Specifications for Writing Board Plastic - LxWxD 318 X 226 X 15mm
  • Product Type
    Writing Boards/Clipboards
  • Height
    15mm
  • Material
    Plastic
  • Colour
    Black
  • Supplied
    Assembled
  • Width
    226mm
  • Pack Quantity
    10
  • Length
    318mm
  • Format
    A4
  • Clamp Width
    8mm