Writing Board With Film Coating, LxWxH 319 X 229 X 13mm, Pack Of 24, With Suspension Eyelet

Order Code: ZT2687527S

£91.99 Inc VAT (20%)


Description

Writing board with film coating, LxWxH 319 x 229 x 13 mm, pack of 24, with suspension eyelet. Supplied = assembled. Format = A4. Length = 319 mm. Width = 229 mm. Colour = black. Material = cardboard. Finish = adhesive film. Height = 13 mm. Clamp width = 8 mm. Model = to hang up. Product type = writing boards/clipboards. Board made of cardboard with film coating. Flat clamp with recessed grip. Hangs up using push-in suspension eyelet.

See full description
Specifications for Writing Board With Film Coating, LxWxH 319 X 229 X 13mm, Pack Of 24, With Suspension Eyelet
  • Colour
    Black
  • Material
    Cardboard
  • Pack Quantity
    24
  • Product Type
    Writing Boards/Clipboards
  • Finish
    Adhesive Film
  • Height
    13mm
  • Supplied
    Assembled
  • Width
    229mm
  • Length
    319mm
  • Format
    A4
  • Clamp Width
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome