Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pencils
Wood Pencils
China Pencil Black, Pack of 12 - KF04823
By Q-Connect
Order Code:
ZT1545382S
£5.19
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
5.19
https://www.zoro.co.uk/shop/office-supplies-and-packaging/wood-pencils/china-pencil-black-pack-of-12-kf04823/p/ZT1545382S
Add to quotation
View all Wood Pencils
Description
Q-Connect China Pencil Black (Pack of 12) KF04823
Specifications
Specifications for China Pencil Black, Pack of 12 - KF04823
MFR Part No.
KF04823
Pack Quantity
12
Depth
397mm
Height
180mm
Width
60mm
Weight
0.1231kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome