Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pencils
Wood Pencils
HB Pencils Display Pot Assorted (Pack of 72) 301532
By Sundry
Order Code:
ZT1553012S
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/wood-pencils/hb-pencils-display-pot-assorted-pack-of-72-301532/p/ZT1553012S
Add to quotation
View all Wood Pencils
Description
Tiger HB Pencils Display Pot Assorted (Pack of 72) 301532
Specifications
Specifications for HB Pencils Display Pot Assorted (Pack of 72) 301532
MFR Part No.
TGR01532
Depth
180mm
Height
180mm
Pack Quantity
72
Width
74mm
Weight
0.38kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome