Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pencils
Wood Pencils
Housing Head Standard Hdc Hb 06 Avl
By Weidmuller
Order Code:
ZT4990581S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/wood-pencils/housing-head-standard-hdc-hb-06-avl/p/ZT4990581S
Add to quotation
View all Wood Pencils
Description
Housing Head Standard Hdc Hb 06 Avl
Specifications
Specifications for Housing Head Standard Hdc Hb 06 Avl
Depth
68mm
Width
82mm
No. of Openings
1
Housing Material
Aluminium
Height
29mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome